BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Proximity Sensor, Inductive, 18mm, PNP, NO

TELEMECANIQUE SENSORS| Zoro #: G0682437| Mfr #: XS618B1PAL2

$74.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Listed, CSA Certified, CE Compliance, RoHSProximity Sensor Electrical Connection: 2m CableNEMA Rating: 4X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682437 Mfr #: XS618B1PAL2
Standards: UL Listed, CSA Certified, CE Compliance, RoHSProximity Sensor Electrical Connection: 2m Cable
NEMA Rating: 4XProximity Sensor Output Circuit Type: 3 Wire PNP
Basic Proximity Sensor Case Material: MetalShielded / Unshielded: Shielded
Max. Current Load: 200mAProximity Sensor Power Requirement: 12 to 48VDC
Proximity Sensing Method: InductiveItem: Cylindrical Proximity Sensor
Proximity Sensor Operating Frequency: 1000 HzDescription/Special Features: Extended Range
Length: 41mmIP Rating: 68, 69K
Proximity Sensor Style: Cylindrical Proximity SensorCase Material: Nickel Plated Brass
Output Mode: NOMax. Detecting Distance: 8.0mm
Operating Temp. Range: -13 Degrees to 158 Degrees FProximity Sensor Diameter: 18.0mm
Country of Origin (subject to change): Indonesia

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 12 to 48VDC, Shielded, Proximity Sensor Operating Frequency 1000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 68, 69K, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Reviews