Proximity Sensor, Inductive, 30mm, NC

TELEMECANIQUE SENSORS| Zoro #: G1243602| Mfr #: XS630B1MBL2

$77.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Proximity Sensing Method: Inductive
Length: 41mm
Proximity Sensor Operating Frequency: 25 Hz AC/500 Hz DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1243602 Mfr #: XS630B1MBL2
Proximity Sensing Method: InductiveLength: 41mm
Proximity Sensor Operating Frequency: 25 Hz AC/500 Hz DCOperating Temp. Range: -13 Degrees to 158 Degrees F
Description/Special Features: Extended RangeProximity Sensor Electrical Connection: 2m Cable
Proximity Sensor Diameter: 30.0mmShielded / Unshielded: Shielded
Standards: UL Listed, CSA Certified, CE Compliance, RoHSProximity Sensor Power Requirement: 24 to 240VAC/DC
IP Rating: 68, 69KOutput Mode: NC
NEMA Rating: 4XBasic Proximity Sensor Case Material: Metal
Max. Current Load: 200mAItem: Cylindrical Proximity Sensor
Max. Detecting Distance: 15.0mmCase Material: Nickel Plated Brass
Proximity Sensor Style: Cylindrical Proximity SensorProximity Sensor Output Circuit Type: 2 Wire
Country of Origin (subject to change): Indonesia

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 24 to 240VAC/DC, Shielded, Proximity Sensor Operating Frequency 25 Hz AC/500 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 68, 69K, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Reviews