Telemecanique Sensors
Proximity Sensor, Inductive, 30mm, NPN, NO
Mfr # XS230BLNAL2
Zoro # G0877037
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 12 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor 8Mm Dc Npn No XS508BLNAL2
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP XS512BLNBM12
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO XS608B1PAM12
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP XS512BLPAM12
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO XS530B1DAL2
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO XS218SAMAL2
- TELEMECANIQUE SENSORS Rectngular Proxmity Sensr, Magnetc, 2 Wire SGA8176
- TELEMECANIQUE SENSORS Proximity Sensor 8Mm Dc Pnp No XS508BLPAL2
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs XS8E1A1PAM8
- FESTO Proximity Sensor SMPO-1-H-B SMPO-1-H-B
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO XS218SAMAL5
- Telemecanique Sensors Proximity Sensors