Proximity Sensor, Inductive, 30mm, PNP, NO

TELEMECANIQUE SENSORS |Zoro #: G2079813|Mfr #: XS1N30PA349

$86.28 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2079813 Mfr #: XS1N30PA349
Standards: UL Listed, CSA Certified, CE Compliance, RoHSPower Requirement: 12 to 24VDC
Case Material: Nickel Plated BrassMax. Detecting Distance: 20.0mm
Basic Material: MetalMax. Current Load: 200mA
Output Mode: NOShielded / Unshielded: Shielded
NEMA Rating: 4XSensing Method: Inductive
Length: 41mmElectrical Connection: 2m Cable
Item: Cylindrical Proximity SensorOperating Frequency: 500 Hz
Circuit Type: 3 Wire PNPIP Rating: 68, 69K
Diameter: 30mmCountry of Origin (subject to change): France

Product Description

Cylindrical Proximity Sensor, Sensing Method Inductive, Diameter 30mm, Power Requirement 12 to 24VDC, Circuit Type 3 Wire PNP, Output Mode NO, Shielded, NEMA Rating 4X, IP Rating 68, 69K, Electrical Connection 2m Cable, Case Material Nickel Plated Brass, Basic Material Metal, Max. Detecting Distance 20.0mm, Length 41mm, Operating Frequency 500 Hz, Operating Temp. Range -13 Degrees to 122 Degrees F, Max. Current Load 200mA, Standards UL Listed, CSA Certified, CE Compliance, RoHS

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.