KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Proximity Sensor, Inductive, 30mm, PNP, NO

TELEMECANIQUE SENSORS| Zoro #: G1038484| Mfr #: XS230BLPAM12

$35.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
IP Rating: 67
Proximity Sensor Operating Frequency: 60 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038484 Mfr #: XS230BLPAM12
Description/Special Features: Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit ProtectionIP Rating: 67
Proximity Sensor Operating Frequency: 60 HzNEMA Rating: 4X
Length: 41mmProximity Sensor Electrical Connection: 4 Pin M12 Connector
Proximity Sensor Diameter: 30.0mmOperating Temp. Range: -13 Degrees to 158 Degrees F
Item: Cylindrical Proximity SensorMax. Current Load: 100mA
Proximity Sensor Output Circuit Type: 3 Wire PNPShielded / Unshielded: Unshielded
Basic Proximity Sensor Case Material: MetalCase Material: Nickel Plated Brass
Proximity Sensing Method: InductiveMax. Detecting Distance: 15.0mm
Proximity Sensor Style: Cylindrical Proximity SensorProximity Sensor Power Requirement: 12 to 24VDC
Standards: UL Listed, CSA Certified, CE Compliance, RoHSOutput Mode: NO
Country of Origin (subject to change): Indonesia

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Unshielded, Proximity Sensor Operating Frequency 60 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15.0mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Reviews