Skip to Main Content
customer-service Help
Telemecanique Sensors

Proximity Sensor, Inductive, 30mm, PNP, NO

Telemecanique Sensors Proximity Sensor, Inductive, 30mm, PNP, NO XS230SAPAL2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$86.09
  • Item: Cylindrical Proximity Sensor
  • Proximity Sensor Style: Cylindrical Proximity Sensor
  • Proximity Sensing Method: Inductive
See full product details
This item ships free.
Total: $86.09

Telemecanique Sensors #XS230SAPAL2 Specifications

  • Item: Cylindrical Proximity Sensor
  • Proximity Sensor Style: Cylindrical Proximity Sensor
  • Proximity Sensing Method: Inductive
  • Proximity Sensor Power Requirement: 12 to 24V DC
  • Proximity Sensor Output Circuit Type: 3 Wire PNP
  • Output Mode: NO
  • Length: 41 mm
  • Proximity Sensor Diameter: 30.0 mm
  • Max. Detecting Distance: 22.0 mm
  • Proximity Sensor Electrical Connection: 2m Cable
  • Shielded / Unshielded: Unshielded
  • Basic Proximity Sensor Case Material: Metal
  • Case Material: 316L Stainless Steel
  • Proximity Sensor Operating Frequency: 500 Hz
  • NEMA Rating: 4X
  • Description/Special Features: Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication
  • Max. Current Load: 200mA
  • Operating Temp. Range: -13 Degrees to 185 Degrees F
  • IP Rating: 68, 69K
  • Standards: CE Compliance, CSA Certified, RoHS, UL Listed
  • Length (Straight Wireway): 41 mm
  • Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Cylindrical Proximity Sensor, Inductive, 30.0 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 22.0 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 68, 69K, Case Material 316L Stainless Steel, Length 41 mm, Operating Temp. Range -13 Degrees to 185 Degrees F, Max. Current Load 200mA

Reviews of Telemecanique Sensors #XS230SAPAL2