SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Proximity Sensor, Inductive, 4mm, NPN, NO

TELEMECANIQUE SENSORS| Zoro #: G0642887| Mfr #: XS212BLNAM12

$33.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Proximity Sensor Style: Cylindrical Proximity SensorOperating Temp. Range: -13 Degrees to 158 Degrees FItem: Cylindrical Proximity Sensor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642887 Mfr #: XS212BLNAM12
Proximity Sensor Style: Cylindrical Proximity SensorOperating Temp. Range: -13 Degrees to 158 Degrees F
Item: Cylindrical Proximity SensorShielded / Unshielded: Unshielded
Proximity Sensor Power Requirement: 12 to 24VDCBasic Proximity Sensor Case Material: Metal
Length: 41mmMax. Current Load: 100mA
IP Rating: 67Max. Detecting Distance: 4.0mm
Proximity Sensor Output Circuit Type: 3 Wire NPNStandards: UL Listed, CSA Certified, CE Compliance, RoHS
Proximity Sensor Operating Frequency: 1000 HzProximity Sensing Method: Inductive
Description/Special Features: Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit ProtectionProximity Sensor Diameter: 12.0mm
Proximity Sensor Electrical Connection: 4 Pin M12 ConnectorNEMA Rating: 4X
Output Mode: NOCase Material: Nickel Plated Brass
Country of Origin (subject to change): Indonesia

Description

Cylindrical Proximity Sensor, Inductive, 12.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Unshielded, Proximity Sensor Operating Frequency 1000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4.0mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Reviews