HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Proximity Sensor, Inductive, 5mm, NPN, NC

TELEMECANIQUE SENSORS| Zoro #: G0808001| Mfr #: XS518B1NBL2

$45.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: LED Indication
IP Rating: 68, 69K
Proximity Sensor Operating Frequency: 2000 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808001 Mfr #: XS518B1NBL2
Description/Special Features: LED IndicationIP Rating: 68, 69K
Proximity Sensor Operating Frequency: 2000 HzNEMA Rating: 4X
Length: 41mmProximity Sensor Electrical Connection: 2m Cable
Proximity Sensor Diameter: 18.0mmOperating Temp. Range: -13 Degrees to 158 Degrees F
Item: Cylindrical Proximity SensorMax. Current Load: 200mA
Proximity Sensor Output Circuit Type: 3 Wire NPNShielded / Unshielded: Shielded
Basic Proximity Sensor Case Material: MetalCase Material: Nickel Plated Brass
Proximity Sensing Method: InductiveMax. Detecting Distance: 5.0mm
Proximity Sensor Style: Cylindrical Proximity SensorProximity Sensor Power Requirement: 12 to 24VDC
Standards: UL Listed, CSA Certified, CE Compliance, RoHSOutput Mode: NC
Country of Origin (subject to change): France

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Shielded, Proximity Sensor Operating Frequency 2000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 68, 69K, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Reviews