Skip to Main Content
customer-service Help
Telemecanique Sensors

Proximity Sensor, Inductive, 8mm, NPN, NO

Telemecanique Sensors Proximity Sensor, Inductive, 8mm, NPN, NO XS508B1NAM12
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.94
  • Item: Cylindrical Proximity Sensor
  • Proximity Sensor Style: Cylindrical Proximity Sensor
  • Proximity Sensing Method: Inductive
See full product details
This item ships free.
Total: $83.94

Telemecanique Sensors #XS508B1NAM12 Specifications

  • Item: Cylindrical Proximity Sensor
  • Proximity Sensor Style: Cylindrical Proximity Sensor
  • Proximity Sensing Method: Inductive
  • Proximity Sensor Power Requirement: 12 to 24V DC
  • Proximity Sensor Output Circuit Type: 3 Wire NPN
  • Output Mode: NO
  • Length: 42 mm
  • Proximity Sensor Diameter: 8.0 mm
  • Max. Detecting Distance: 1.5 mm
  • Proximity Sensor Electrical Connection: 4 Pin M12 Connector
  • Shielded / Unshielded: Shielded
  • Basic Proximity Sensor Case Material: Metal
  • Case Material: Nickel Plated Brass
  • Proximity Sensor Operating Frequency: 5,000 Hz
  • Max. Current Load: 200mA
  • Standards: CE Compliance, CSA Certified, RoHS, UL Listed
  • Operating Temp. Range: -13 Degrees to 158 Degrees F
  • NEMA Rating: 4X
  • IP Rating: 67
  • Length (Straight Wireway): 42 mm
  • Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Cylindrical Proximity Sensor, Inductive, 8.0 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 5,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 42 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Reviews of Telemecanique Sensors #XS508B1NAM12