Rectngulr Proximity Sensor, Indctiv, NO/NC

TELEMECANIQUE SENSORS| Zoro #: G2160033| Mfr #: XSDA500519H7

$217.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2160033 Mfr #: XSDA500519H7
Proximity Sensing Method: InductiveStandards: UL Listed, CE Compliance
Case Material: PlasticBasic Proximity Sensor Case Material: Plastic
Proximity Sensor Electrical Connection: 2m CableOutput Mode: NO/NC
Proximity Sensor Output Circuit Type: 2 WireNEMA Rating: 4x
Length: 99mmProximity Sensor Power Requirement: 24 to 240VAC
Item: Rectangular Proximity SensorProximity Sensor Style: Rectangular Proximity Sensor
Max. Detecting Distance: 50.0mmOperating Temp. Range: -13 Degrees to 158 Degrees F
Max. Current Load: 500mAWidth: 79mm
Shielded / Unshielded: UnshieldedDepth: 38mm
IP Rating: 67Country of Origin (subject to change): France

Product Description

Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 24 to 240VAC, Unshielded, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 50.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO/NC, NEMA Rating 4X, IP Rating 67, Case Material Plastic, Length 99mm, Width 79mm, Depth 38mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA, Standards UL Listed, CE Compliance

Product Reviews

Save 15%. Sign up for Z-mail.