KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rectngulr Proxmity Sensor, Indctiv, 2 Wire

TELEMECANIQUE SENSORS| Zoro #: G0737536| Mfr #: XSDA400519H7

$211.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 80mm
IP Rating: 67
Proximity Sensor Output Circuit Type: 2 Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737536 Mfr #: XSDA400519H7
Width: 80mmIP Rating: 67
Proximity Sensor Output Circuit Type: 2 WireLength: 100mm
Proximity Sensor Electrical Connection: Screw Clamp TerminalProximity Sensing Method: Inductive
Operating Temp. Range: -13 Degrees to 158 Degrees FItem: Rectangular Proximity Sensor
Max. Current Load: 500mABasic Proximity Sensor Case Material: Plastic
Shielded / Unshielded: UnshieldedCase Material: Plastic
Max. Detecting Distance: 40.0mmProximity Sensor Style: Rectangular Proximity Sensor
Proximity Sensor Power Requirement: 24 to 240VACStandards: CCC
Depth: 40mmOutput Mode: NO/NC
Country of Origin (subject to change): France

Description

Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 24 to 240VAC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 40.0mm, Proximity Sensor Electrical Connection Screw Clamp Terminal, Output Mode NO/NC, IP Rating 67, Case Material Plastic, Length 100mm, Width 80mm, Depth 40mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA, Standards CCC

Reviews