Telemecanique Sensors

Reflective Tape, 3 In x 12 In, Adhesive

Telemecanique Sensors Reflective Tape, 3 In x 12 In, Adhesive RF3930
Hover or click to zoom Tap to zoom
$4.19
  • Item: Reflective Tape
  • Material: Paper
  • Shape: Rectangular
See full product details
Orders over $75 ship free.

Total: $4.19

Telemecanique Sensors #RF3930 Specifications

  • Item: Reflective Tape
  • Material: Paper
  • Shape: Rectangular
  • Depth: 0.0156 in
  • Luminance Factor: 670X
  • Max. Temp.: 150 Degrees F
  • For Use With: Retroreflective Sensors
  • Color: White
  • Width: 3 in
  • Length: 12 in
  • Length (Straight Wireway): 12 in
  • Product Type: Reflective Tape
  • Country of Origin (subject to change): United States

Description

Reflective Tape, For Use With Retroreflective Sensors, Color White, Material Paper, Rectangular Shape, Depth 0.0156 in, Width 3 in, Length 12 in, Luminance Factor 670X, 150 Degrees F Max. Temp.

Reviews of Telemecanique Sensors #RF3930