KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Sensor, Analog, 101.6mm, 18mmdia

TELEMECANIQUE SENSORS| Zoro #: G1036314| Mfr #: SM656A44401FP

$469.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.64"
Description/Special Features: Fast Response Time
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036314 Mfr #: SM656A44401FP
Width: 0.64"Description/Special Features: Fast Response Time
IP Rating: 67NEMA Rating: 4X
Length: 3.32"Diameter: 18mm
Response Time: 2.5 msecDetecting Distance: 102mm
Operating Temp. Range: 32 Degrees to 140 Degrees FItem: Cylindrical Ultrasonic Sensor
Max. Load: 50mAOperating Frequency: 500 kHz
Case Material: PlasticOutput: 0 to 10VDC
Power Required: 15 to 24VDCElectrical Connection: 4 Pin M12 Male Connector
Standards: UL, CE, ROHSCircuit Type: Analog
Country of Origin (subject to change): United States

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 18mm, Detecting Distance 102mm, 0 to 10VDC Output, Circuit Type Analog, Max. Load 50mA, Electrical Connection 4 Pin M12 Male Connector, Length 3.32 In., Width 0.64 In., Power Required 15 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 500 kHz, Standards UL, CE, RoHS, Operating Temp. Range 32 Degrees to 140 Degrees F, Description/Special Features Fast Response Time

Reviews