Ultrasonic Sensor, Analog, 120mm, 30mm dia.

TELEMECANIQUE SENSORS| Zoro #: G2474963| Mfr #: SM956A480300

$602.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.18"
Description/Special Features: Up to 2m Sensing Range
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2474963 Mfr #: SM956A480300
Width: 1.18"Description/Special Features: Up to 2m Sensing Range
IP Rating: 67NEMA Rating: 4X
Length: 3.74"Diameter: 30mm
Response Time: 25.0 msecDetecting Distance: 120mm
Operating Temp. Range: 32 Degrees to 122 Degrees FItem: Cylindrical Ultrasonic Sensor
Max. Load: 80mAOperating Frequency: 200 kHz
Case Material: PlasticOutput: 0 to 10VDC
Power Required: 15 to 24VDCElectrical Connection: 4 Pin M12 Male Connector
Standards: UL, CE, ROHSCircuit Type: Analog
Country of Origin (subject to change): United States

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 30mm, Detecting Distance 120mm, 0 to 10VDC Output, Circuit Type Analog, Max. Load 80mA, Electrical Connection 4 Pin M12 Male Connector, Length 3.74 In., Width 1.18 In., Power Required 15 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 200 kHz, Standards UL, CE, RoHS, Operating Temp. Range 32 Degrees to 122 Degrees F, Description/Special Features Up to 2m Sensing Range

Reviews