Ultrasonic Sensor, Analog, 120mm, 30mm dia.

TELEMECANIQUE SENSORS| Zoro #: G0383336| Mfr #: SM956A490300

$615.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0383336 Mfr #: SM956A490300
NEMA Rating: 4XStandards: UL, CE, RoHS
Diameter: 30mmResponse Time: 25.0 msec
Power Required: 15 to 24VDCCase Material: Plastic
Operating Temp. Range: 32 Degrees to 122 Degrees FCircuit Type: Analog
Electrical Connection: 4 Pin M12 Male ConnectorOutput: 4 to 20mA DC
Operating Frequency: 200 kHzDescription/Special Features: Up to 2m Sensing Range
Detecting Distance: 120mmWidth: 1.18"
IP Rating: 67Length: 3.74"
Max. Load: 80mAItem: Cylindrical Ultrasonic Sensor
Country of Origin (subject to change): United States

Product Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 30mm, Detecting Distance 120mm, 4 to 20mA DC Output, Circuit Type Analog, Max. Load 80mA, Electrical Connection 4 Pin M12 Male Connector, Length 3.74 In., Width 1.18 In., Power Required 15 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 200 kHz, Standards UL, CE, RoHS, Operating Temp. Range 32 Degrees to 122 Degrees F, Description/Special Features Up to 2m Sensing Range

Product Reviews

Save 15%. Sign up for Z-mail.