KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Sensor, Analog, 203mm, 30mm dia.

TELEMECANIQUE SENSORS| Zoro #: G0945201| Mfr #: SM956A880500

$816.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.18"
Description/Special Features: Up to 8m Sensing Range
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0945201 Mfr #: SM956A880500
Width: 1.18"Description/Special Features: Up to 8m Sensing Range
IP Rating: 67NEMA Rating: 4X
Length: 4.58"Diameter: 30mm
Response Time: 1.0 secDetecting Distance: 203mm
Operating Temp. Range: -4 Degrees to 140 Degrees FItem: Cylindrical Ultrasonic Sensor
Max. Load: 80mAOperating Frequency: 75 kHz
Case Material: PlasticOutput: 0 to 10VDC
Power Required: 15 to 24VDCElectrical Connection: 4 Pin M12 Male Connector
Standards: UL, CE, ROHSCircuit Type: Analog
Country of Origin (subject to change): United States

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 30mm, Detecting Distance 203mm, 0 to 10VDC Output, Circuit Type Analog, Max. Load 80mA, Electrical Connection 4 Pin M12 Male Connector, Length 4.58 In., Width 1.18 In., Power Required 15 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 75 kHz, Standards UL, CE, RoHS, Operating Temp. Range -4 Degrees to 140 Degrees F, Description/Special Features Up to 8m Sensing Range

Reviews