LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Ultrasonic Sensor, Analog, 203mm, 30mm dia.

TELEMECANIQUE SENSORS| Zoro #: G0466015| Mfr #: SM956A890500

$835.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0466015 Mfr #: SM956A890500
NEMA Rating: 4XStandards: UL, CE, ROHS
Operating Temp. Range: -4 Degrees to 140 Degrees FElectrical Connection: 4 Pin M12 Male Connector
Output: 4 to 20ma DCOperating Frequency: 75 kHz
Description/Special Features: Up to 8m Sensing RangeDetecting Distance: 203mm
Width: 1.18"IP Rating: 67
Length: 4.58"Max. Load: 80mA
Item: Cylindrical Ultrasonic SensorDiameter: 30mm
Circuit Type: AnalogResponse Time: 1.0 sec
Power Required: 15 to 24VDCCase Material: Plastic
Country of Origin (subject to change): United States

Product Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 30mm, Detecting Distance 203mm, 4 to 20mA DC Output, Circuit Type Analog, Max. Load 80mA, Electrical Connection 4 Pin M12 Male Connector, Length 4.58 In., Width 1.18 In., Power Required 15 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 75 kHz, Standards UL, CE, RoHS, Operating Temp. Range -4 Degrees to 140 Degrees F, Description/Special Features Up to 8m Sensing Range

Product Reviews

Save 15%. Sign up for Z-mail.