BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ultrasonic Sensor, Analog, 254mm, 18mm dia.

TELEMECANIQUE SENSORS| Zoro #: G1929234| Mfr #: SM656AB0B00

$470.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Circuit Type: AnalogMax. Load: 50mADescription/Special Features: Fast Response Time
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929234 Mfr #: SM656AB0B00
Circuit Type: AnalogMax. Load: 50mA
Description/Special Features: Fast Response TimeItem: Cylindrical Ultrasonic Sensor
Standards: UL, CE, ROHSDetecting Distance: 254mm
Case Material: PlasticOperating Frequency: 500 kHz
NEMA Rating: 4XOperating Temp. Range: 32 Degrees to 140 Degrees F
Length: 2.55"IP Rating: 67
Response Time: 2.5 msecWidth: 0.71"
Diameter: 18mmOutput: 0 to 10VDC
Electrical Connection: 4 Pin M12 Male ConnectorPower Required: 15 to 24VDC
Country of Origin (subject to change): United States

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 18mm, Detecting Distance 254mm, 0 to 10VDC Output, Circuit Type Analog, Max. Load 50mA, Electrical Connection 4 Pin M12 Male Connector, Length 2.55 In., Width 0.71 In., Power Required 15 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 500 kHz, Standards UL, CE, RoHS, Operating Temp. Range 32 Degrees to 140 Degrees F, Description/Special Features Fast Response Time

Reviews