KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Sensor, Analog, 51mm, 30mm dia.

TELEMECANIQUE SENSORS| Zoro #: G1209731| Mfr #: SM956A190300

$570.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.18"
Description/Special Features: Easy Push Button Setup
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209731 Mfr #: SM956A190300
Width: 1.18"Description/Special Features: Easy Push Button Setup
IP Rating: 67NEMA Rating: 4X
Length: 3.74"Diameter: 30mm
Response Time: 25.0 msecDetecting Distance: 51mm
Operating Temp. Range: 32 Degrees to 122 Degrees FItem: Cylindrical Ultrasonic Sensor
Max. Load: 80mAOperating Frequency: 200 kHz
Case Material: PlasticOutput: 4 to 20ma DC
Power Required: 15 to 24VDCElectrical Connection: 4 Pin M12 Male Connector
Standards: UL, CE, ROHSCircuit Type: Analog
Country of Origin (subject to change): United States

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 30mm, Detecting Distance 51mm, 4 to 20mA DC Output, Circuit Type Analog, Max. Load 80mA, Electrical Connection 4 Pin M12 Male Connector, Length 3.74 In., Width 1.18 In., Power Required 15 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 200 kHz, Standards UL, CE, RoHS, Operating Temp. Range 32 Degrees to 122 Degrees F, Description/Special Features Easy Push Button Setup

Reviews