BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC

TELEMECANIQUE SENSORS| Zoro #: G1780247| Mfr #: VM1NNO

$106.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 0.71"Circuit Type: NOMax. Load: 40mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780247 Mfr #: VM1NNO
Depth: 0.71"Circuit Type: NO
Max. Load: 40mADescription/Special Features: Dual Mount Body Style
Item: Rectangular Ultrasonic SensorStandards: UL, CE, ROHS
Detecting Distance: 508mmCase Material: Plastic
Operating Frequency: 300 kHzNEMA Rating: 4X
Operating Temp. Range: -22 Degrees to 152 Degrees FLength: 2.35"
IP Rating: 67Response Time: 15.0 msec
Width: 0.71"Output: NPN
Electrical Connection: 4 Pin M12 Male ConnectorPower Required: 12 to 24VDC
Country of Origin (subject to change): United States

Description

Rectangular Ultrasonic Sensor, Case Material Plastic, Detecting Distance 508mm, NPN Output, Circuit Type NO, Max. Load 40mA, Electrical Connection 4 Pin M12 Male Connector, Length 2.35 In., Width 0.71 In., Depth 0.71 In., Power Required 12 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 300 kHz, Standards UL, CE, RoHS, Operating Temp. Range -22 Degrees to 152 Degrees F, Description/Special Features Dual Mount Body Style

Reviews