KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Sensor, NPN/PNP, 102mm

TELEMECANIQUE SENSORS| Zoro #: G0428285| Mfr #: SM350A41600

$198.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.47"
Description/Special Features: Compact Size
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428285 Mfr #: SM350A41600
Width: 0.47"Description/Special Features: Compact Size
IP Rating: 67NEMA Rating: 4X
Length: 2.09"Diameter: 12mm
Response Time: 2.0 msecDetecting Distance: 102mm
Operating Temp. Range: -22 Degrees to 152 Degrees FItem: Cylindrical Ultrasonic Sensor
Max. Load: 25mAOperating Frequency: 500 kHz
Case Material: PlasticOutput: NPN/PNP
Power Required: 12 to 24VDCElectrical Connection: 4 Pin M8 Male Connector
Standards: UL, CE, ROHSCircuit Type: NO
Country of Origin (subject to change): United States

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 12mm, Detecting Distance 102mm, NPN/PNP Output, Circuit Type NO, Max. Load 25mA, Electrical Connection 4 Pin M8 Male Connector, Length 2.09 In., Width 0.47 In., Power Required 12 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 500 kHz, Standards UL, CE, RoHS, Operating Temp. Range -22 Degrees to 152 Degrees F, Description/Special Features Compact Size

Reviews