Ultrasonic Sensor, NPN/PNP, 178mm, 18mm dia

TELEMECANIQUE SENSORS| Zoro #: G1391713| Mfr #: SM650A70800

$406.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.71"
Description/Special Features: Fast Response Time
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391713 Mfr #: SM650A70800
Width: 0.71"Description/Special Features: Fast Response Time
IP Rating: 67NEMA Rating: 4X
Length: 2.55"Diameter: 18mm
Response Time: 4.0 msecDetecting Distance: 178mm
Operating Temp. Range: 32 Degrees to 140 Degrees FItem: Cylindrical Ultrasonic Sensor
Max. Load: 50mAOperating Frequency: 500 kHz
Case Material: PlasticOutput: NPN/PNP
Power Required: 12 to 24VDCElectrical Connection: 4 Pin M12 Male Connector
Standards: UL, CE, ROHSCircuit Type: NO
Country of Origin (subject to change): United States

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 18mm, Detecting Distance 178mm, NPN/PNP Output, Circuit Type NO, Max. Load 50mA, Electrical Connection 4 Pin M12 Male Connector, Length 2.55 In., Width 0.71 In., Power Required 12 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 500 kHz, Standards UL, CE, RoHS, Operating Temp. Range 32 Degrees to 140 Degrees F, Description/Special Features Fast Response Time

Reviews