KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ultrasonic Sensor, NPN/PNP, 30mm dia.

TELEMECANIQUE SENSORS| Zoro #: G0827023| Mfr #: SM950A105000S

$576.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.18"
Description/Special Features: Easy Push Button Setup
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827023 Mfr #: SM950A105000S
Width: 1.18"Description/Special Features: Easy Push Button Setup
IP Rating: 67NEMA Rating: 4X
Length: 3.74"Diameter: 30mm
Response Time: 1.0 secDetecting Distance: 51 to 1000mm
Operating Temp. Range: 32 Degrees to 122 Degrees FItem: Cylindrical Ultrasonic Sensor
Max. Load: 100mAOperating Frequency: 200 kHz
Case Material: Stainless SteelOutput: NPN/PNP
Power Required: 12 to 24VDCElectrical Connection: 4 Pin M12 Male Connector
Standards: UL, CE, ROHSCircuit Type: NO
Country of Origin (subject to change): United States

Description

Cylindrical Ultrasonic Sensor, Case Material Stainless Steel, Diameter 30mm, Detecting Distance 51 to 1000mm, NPN/PNP Output, Circuit Type NO, Max. Load 100mA, Electrical Connection 4 Pin M12 Male Connector, Length 3.74 In., Width 1.18 In., Power Required 12 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 200 kHz, Standards UL, CE, RoHS, Operating Temp. Range 32 Degrees to 122 Degrees F, Description/Special Features Easy Push Button Setup

Reviews