Ultrasonic Sensor, NPN/PNP, 30mm dia

TELEMECANIQUE SENSORS| Zoro #: G1516611| Mfr #: SM950A400000S

$565.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.18"
Description/Special Features: Up to 2m Sensing Range
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516611 Mfr #: SM950A400000S
Width: 1.18"Description/Special Features: Up to 2m Sensing Range
IP Rating: 67NEMA Rating: 4X
Length: 3.74"Diameter: 30mm
Response Time: 30.0 msecDetecting Distance: 120 to 2000mm
Operating Temp. Range: 32 Degrees to 122 Degrees FItem: Cylindrical Ultrasonic Sensor
Max. Load: 100mAOperating Frequency: 200 kHz
Case Material: Stainless SteelOutput: NPN/PNP
Power Required: 12 to 24VDCElectrical Connection: 4 Pin M12 Male Connector
Standards: UL, CE, ROHSCircuit Type: NO
Country of Origin (subject to change): United States

Description

Cylindrical Ultrasonic Sensor, Case Material Stainless Steel, Diameter 30mm, Detecting Distance 120 to 2000mm, NPN/PNP Output, Circuit Type NO, Max. Load 100mA, Electrical Connection 4 Pin M12 Male Connector, Length 3.74 In., Width 1.18 In., Power Required 12 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 200 kHz, Standards UL, CE, RoHS, Operating Temp. Range 32 Degrees to 122 Degrees F, Description/Special Features Up to 2m Sensing Range

Reviews