HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Ultrasonic Sensor, NPN/PNP, 51mm, 30mm dia.

TELEMECANIQUE SENSORS| Zoro #: G2436296| Mfr #: SM950A100000

$533.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.18"
Description/Special Features: Easy Push Button Setup
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2436296 Mfr #: SM950A100000
Width: 1.18"Description/Special Features: Easy Push Button Setup
IP Rating: 67NEMA Rating: 4X
Length: 3.74"Diameter: 30mm
Response Time: 20.0 msecDetecting Distance: 51mm
Operating Temp. Range: 32 Degrees to 122 Degrees FItem: Cylindrical Ultrasonic Sensor
Max. Load: 100mAOperating Frequency: 200 kHz
Case Material: PlasticOutput: NPN/PNP
Power Required: 12 to 24VDCElectrical Connection: 4 Pin M12 Male Connector
Standards: UL, CE, ROHSCircuit Type: NO
Country of Origin (subject to change): United States

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 30mm, Detecting Distance 51mm, NPN/PNP Output, Circuit Type NO, Max. Load 100mA, Electrical Connection 4 Pin M12 Male Connector, Length 3.74 In., Width 1.18 In., Power Required 12 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 200 kHz, Standards UL, CE, RoHS, Operating Temp. Range 32 Degrees to 122 Degrees F, Description/Special Features Easy Push Button Setup

Reviews