Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC

TELEMECANIQUE SENSORS| Zoro #: G1261136| Mfr #: VM1PNO

$102.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.71"
Description/Special Features: Dual Mount Body Style
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261136 Mfr #: VM1PNO
Width: 0.71"Description/Special Features: Dual Mount Body Style
IP Rating: 67NEMA Rating: 4X
Circuit Type: NOResponse Time: 15.0 msec
Detecting Distance: 508mmOperating Temp. Range: -22 Degrees to 152 Degrees F
Item: Rectangular Ultrasonic SensorLength: 2.35"
Operating Frequency: 300 kHzMax. Load: 40mA
Case Material: PlasticOutput: PNP
Power Required: 12 to 24VDCElectrical Connection: 3m Cable with M12 Connector
Standards: UL, CE, ROHSDepth: 0.71"
Country of Origin (subject to change): United States

Description

Rectangular Ultrasonic Sensor, Case Material Plastic, Detecting Distance 508mm, PNP Output, Circuit Type NO, Max. Load 40mA, Electrical Connection 3m Cable with M12 Connector, Length 2.35 In., Width 0.71 In., Depth 0.71 In., Power Required 12 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 300 kHz, Standards UL, CE, RoHS, Operating Temp. Range -22 Degrees to 152 Degrees F, Description/Special Features Dual Mount Body Style

Reviews