PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ultrasonic Sensor, PNP, 508mm, 18mm dia.

TELEMECANIQUE SENSORS| Zoro #: G1184836| Mfr #: VM18PNO

$104.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operating Frequency: 300 kHzOperating Temp. Range: -22 Degrees to 152 Degrees FItem: Cylindrical Ultrasonic Sensor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184836 Mfr #: VM18PNO
Operating Frequency: 300 kHzOperating Temp. Range: -22 Degrees to 152 Degrees F
Item: Cylindrical Ultrasonic SensorMax. Load: 40mA
Circuit Type: NOResponse Time: 15.0 msec
Length: 3.06"Output: PNP
Electrical Connection: 3m Cable with M12 ConnectorIP Rating: 67
NEMA Rating: 4XStandards: UL, CE, ROHS
Detecting Distance: 508mmDescription/Special Features: Tamper Proof
Width: 0.71"Power Required: 12 to 24VDC
Case Material: PlasticDiameter: 18mm
Country of Origin (subject to change): United States

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 18mm, Detecting Distance 508mm, PNP Output, Circuit Type NO, Max. Load 40mA, Electrical Connection 3m Cable with M12 Connector, Length 3.06 In., Width 0.71 In., Power Required 12 to 24VDC, NEMA Rating 4X, IP Rating 67, Operating Frequency 300 kHz, Standards UL, CE, RoHS, Operating Temp. Range -22 Degrees to 152 Degrees F, Description/Special Features Tamper Proof

Reviews