Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wireless Limit Switch, 5.94" H, 1.97" W

  • Zoro #: G0197708
  • Mfr #: XCKW139
$255.05
  • Roller Width: 0.39 in
  • Width: 1.97 in
  • IP Rating: 66, 67
See full product details
This item ships free.

Telemecanique Sensors #XCKW139 Specifications

  • Zoro #: G0197708
  • Mfr #: XCKW139
Roller Width: 0.39 in Width: 1.97 in
IP Rating: 66, 67 Arm Material: Metal
Roller Dia.: 1.97 in Item: Wireless Limit Switch
Standards: EN/IEC 60947-1, EN/IEC 60947-5-1 Features: EU RoHS Directive, Mercury Free, RoHS Exemption Information
Wireless Range: IEEE 802.15.4 Operating Temp. Range: -13 Degrees F to 131 Degrees F
Height: 5.94 in Replacement Head: Rotary Head
Arm Length: 55 mm Style: Wireless Limit Switch
Roller Material: Plastic Depth: 2.68 in
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Wireless Limit Switch, Style Wireless Limit Switch, Arm Length 55mm, Roller Dia. 1.97 In., Roller Width 0.39 In., Arm Material Metal, Roller Material Plastic, Wireless Range IEEE 802.15.4, Width 1.97 In., Height 5.94 In., Depth 2.68 In., IP Rating 66, 67, Operating Temp. Range -13 Degrees F to 131 Degrees F, Replacement Head Rotary Head, Standards EN/IEC 60947-1, EN/IEC 60947-5-1

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Telemecanique Sensors #XCKW139