Tempco
Heater, 120V, 10-1/2 In. L, 1200 Deg F
Mfr # CSF00519
Zoro # G3067811
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Element Width 1 1/2 in
- Watts 350 W
Explore More Products
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F CSF00013
- TEMPCO Ins. Strip Heater, 120V, 6 in. L, 900 Deg F MSH02260
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F CSF00130
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F CSH01627
- TEMPCO Heater, 120V, 25-1/2 In. L, 1200 Deg F CSF00513
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F CSH00336
- TEMPCO Ins. Strip Heater, 240V, 16 in., 900 Deg F MSH02269
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F CSH00329
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F CSF00011
- VULCAN Finned Strip Heater, 120V, 15-1/4 In. L OSF1515-1250A
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F CSF00015
- Tempco Electric Process Heaters