Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Electric Radiant Infrared Heater, 240V

TEMPCO| Zoro #: G1005191| Mfr #: CRA80031

$877.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heater Elements, Ceramic Terminal Blocks
Heater Voltage: 240VAC
Housing Material: ALuminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005191 Mfr #: CRA80031
Includes: Heater Elements, Ceramic Terminal BlocksHeater Voltage: 240VAC
Housing Material: ALuminumItem: Electric Radiant Quartz Infrared Heater
Amps @ 1 Phase: 22.73Indoor/Outdoor Usage: Indoor Only
Cord Type: Hard WiredElectric Heater Phase: 1
Watts: 5000Number of Lamps: 2
BtuH Output: 17,060Length: 83-1/16"
Height: 3-1/2"Electric Heater Item: Electric Radiant Quartz Infrared Heater
Width: 3-11/16"Heater Mounting Type: Horizontal Only
Country of Origin (subject to change): United States

Description

Electric Radiant Quartz Infrared Heater, Indoor Only, Heater Mounting Type Horizontal Only, 5000 Watts, BtuH Output 17,060, Heater Voltage 240VAC, 22.73 Amps @ 1 Phase, Number of Lamps 2, Height 3-1/2 In., Width 3-11/16 In., Length 83-1/16 In., Housing Material Aluminum, 1 Electric Heater Phase, Cord Type Hard Wired, Includes Heater Elements, Ceramic Terminal Blocks

Reviews