Heating Element, 6.25kW

TEMPCO| Zoro #: G2430224| Mfr #: GEM20024

$628.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 102-3/8"kW: 6.25Item: Replacement Heating Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430224 Mfr #: GEM20024
Length: 102-3/8"kW: 6.25
Item: Replacement Heating ElementDiameter: 5/8"
Heater Voltage: 240VACFor Use With: Mfr. No. CRA80032
Watts: 6250Country of Origin (subject to change): United States

Description

Replacement Heating Element, For Use With Mfr. No. CRA80032, Diameter 5/8 In., Length 102-3/8 In., 6.25 kW, Heater Voltage 240VAC, 6250 Watts

Reviews