KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

High temp Lead Wire, 22 Ga, Red

TEMPCO| Zoro #: G2357957| Mfr #: LDWR-1070

$143.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 300VAC
Jacket Color: Red
Insulation: PTFE Insulation Extruded Over Conductor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357957 Mfr #: LDWR-1070
Voltage: 300VACJacket Color: Red
Insulation: PTFE Insulation Extruded Over ConductorWire Gauge: 22 AWG
Stranding: 19 x 34Max. Temp. (F): 392 Degrees
Conductor Material: Silver Plated CopperNominal Outside Dia.: 0.056"
Item: High Temperature Lead WireMax. Amps: 9.6 At Ambient Temp of 104 Degrees F/40 Degrees C
Cable Type: PTFEMax. Temp. (C): 200 Degrees
Standards: UL1180, CSA AWM Class 1 Group A/B FT-1Spool Length: 250 ft.
Country of Origin (subject to change): United States

Description

High Temperature Lead Wire, Wire Gauge 22 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper, Stranding 19/34, Jacket Type PTFE Insulation Extruded Over Conductor, Jacket Color Red, Voltage 300, Max Amps 9.6 At Ambient Temp of 104 F/40 C, Max Temp. 392 F, Max Temp. 200 C, Nominal Outside Dia. 0.056 In., Spool/Coil Length 250 Ft, Standards UL1180, CSA AWM Class 1 Group A/B FT-1

Reviews