Ins. Strip Heater, 120V, 12 in., 900 Deg F

TEMPCO| Zoro #: G2378722| Mfr #: MSH02280

$60.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Screw Size: 10-32
Heater Voltage: 120VAC
Element Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378722 Mfr #: MSH02280
Screw Size: 10-32Heater Voltage: 120VAC
Element Width: 3"Mounting Dimension: 11-3/8"
Material: MicaOverall Length: 12"
Max. Sheath Temp.: 900 Degrees FSlotted Hole Length: 9/32"
Watts: 360Terminals: Tandem at One End
Sheath Material: Rust Resistant Coated SteelSlotted Hole Width: 3/8"
Watt Density: 15W/sq. in.Standards: UL Recognized
Phase: 1Country of Origin (subject to change): United States

Description

Insulated Channel Strip Heater, Heater Voltage 120VAC, Overall Length 12 In., Mounting Dimension 11-3/8 In., Element Width 3 In., 360 Watts, Watt Density 15W/sq. in., Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, Material Mica, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 In., Slotted Hole Width 3/8 In., Screw Size 10-32, Standards UL Recognized

Reviews