THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Ins. Strip Heater, 120V, 16 in., 900 Deg F

TEMPCO| Zoro #: G0688703| Mfr #: MSH02268

$37.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Element Width: 1-1/2"
Standards: UL Recognized
Terminals: Tandem at One End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688703 Mfr #: MSH02268
Element Width: 1-1/2"Standards: UL Recognized
Terminals: Tandem at One EndPhase: 1
Mounting Dimension: 15-3/8"Overall Length: 16"
Screw Size: 10-32Max. Sheath Temp.: 900 Degrees F
Slotted Hole Length: 9/32"Sheath Material: Rust Resistant Coated Steel
Material: MicaWatt Density: 26W/sq. in.
Heater Voltage: 120VACSlotted Hole Width: 3/8"
Watts: 400Country of Origin (subject to change): United States

Description

Mica Insulated Strip Heater, Heater Voltage 120VAC, Overall Length 16 In., Mounting Dimension 15-3/8 In., Element Width 1-1/2 In., 400 Watts, Watt Density 26W/sq. in., Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 In., Slotted Hole Width 3/8 In., Screw Size 10-32, Standards UL Recognized

Reviews