WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mica Ins. Strip Heater, 240V, 10", 900F

TEMPCO| Zoro #: G1305394| Mfr #: MSH02279

$25.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Slotted Hole Width: 3/8"
Overall Length: 10"
Watts: 300
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1305394 Mfr #: MSH02279
Slotted Hole Width: 3/8"Overall Length: 10"
Watts: 300Watt Density: 15W/sq. in.
Terminals: Tandem at One EndScrew Size: 10-32
Slotted Hole Length: 9/32"Phase: 1
Element Width: 3"Standards: UL Recognized
Max. Sheath Temp.: 900 Degrees FMounting Dimension: 9-3/8"
Sheath Material: Rust Resistant Coated SteelHeater Voltage: 240VAC
Material: MicaCountry of Origin (subject to change): United States

Product Description

Insulated Channel Strip Heater, Heater Voltage 240VAC, Overall Length 10 In., Mounting Dimension 9-3/8 In., Element Width 3 In., 300 Watts, Watt Density 15W/sq. in., Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, Material Mica, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 In., Slotted Hole Width 3/8 In., Screw Size 10-32, Standards UL Recognized

Product Reviews