WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mica Ins. Strip Heater, 240V, 4" L, 900F

TEMPCO| Zoro #: G2038075| Mfr #: MSH02259

$23.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Slotted Hole Width: 3/8"
Sheath Material: Rust Resistant Coated Steel
Heater Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2038075 Mfr #: MSH02259
Slotted Hole Width: 3/8"Sheath Material: Rust Resistant Coated Steel
Heater Voltage: 240VACSlotted Hole Length: 9/32"
Watt Density: 30W/sq. in.Overall Length: 4"
Standards: UL RecognizedElement Width: 1-1/2"
Material: MicaTerminals: Tandem at One End
Mounting Dimension: 3-3/8"Max. Sheath Temp.: 900 Degrees F
Watts: 75Screw Size: 10-32
Phase: 1Country of Origin (subject to change): United States

Product Description

Insulated Channel Strip Heater, Heater Voltage 240VAC, Overall Length 4 In., Mounting Dimension 3-3/8 In., Element Width 1-1/2 In., 75 Watts, Watt Density 30W/sq. in., Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, Material Mica, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 In., Slotted Hole Width 3/8 In., Screw Size 10-32, Standards UL Recognized

Product Reviews