Line Voltage Mechanical Thermostat, Process Heating, 120 to 240VAC

TEMPCO| Zoro #: G0681563| Mfr #: TEB32000

$21.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Type: SPST
Overall Length: 2-3/4"
Agency Compliance: cUR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681563 Mfr #: TEB32000
Switch Type: SPSTOverall Length: 2-3/4"
Agency Compliance: cURSwitch Action: Open On Rise
Control Range: 50 Degrees to 249 Degrees FContact Rating Resistive @ 120V: 13.75A
Sensor Type: Bonded Bi-Metal StripNumber of Switches: 1
Contact Rating Resistive @ 240V: 6.87ACountry of Origin (subject to change): United States

Description

Process Thermostat, Overall Length 2-3/4 In., Switch Action Open on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 13.75A, Contact Rating Resistive @ 240V 6.87A, Control Range 50 Degrees to 249 Degrees F, Sensor Type Bonded Bi-Metal Strip, Agency Compliance cUR

Reviews