Line Voltage Mechanical Thermostat, Process Heating, 120 to 240VAC

TEMPCO| Zoro #: G0805576| Mfr #: TEB33000

$25.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Type: SPST
Overall Length: 2-3/4"
Agency Compliance: cUR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0805576 Mfr #: TEB33000
Switch Type: SPSTOverall Length: 2-3/4"
Agency Compliance: cURSwitch Action: Open On Rise
Control Range: 250 Degrees to 399 Degrees FContact Rating Resistive @ 120V: 13.75A
Sensor Type: Bonded Bi-Metal StripNumber of Switches: 1
Contact Rating Resistive @ 240V: 6.87ACountry of Origin (subject to change): United States

Description

Process Thermostat, Overall Length 2-3/4 In., Switch Action Open on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 13.75A, Contact Rating Resistive @ 240V 6.87A, Control Range 250 Degrees to 399 Degrees F, Sensor Type Bonded Bi-Metal Strip, Agency Compliance cUR

Reviews