Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Line Voltage Mechanical Thermostat, Process Heating, 120 to 240VAC

TEMPCO| Zoro #: G1620096| Mfr #: TEB33003

$30.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Action: Open On Rise
Switch Type: SPST
Item: Process Thermostat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1620096 Mfr #: TEB33003
Switch Action: Open On RiseSwitch Type: SPST
Item: Process ThermostatControl Range: Fixed 250 Degrees F
Number of Switches: 1Agency Compliance: cUR
Sensor Type: Bonded Bi-Metal StripContact Rating Resistive @ 120V: 13.75A
Overall Length: 2-3/4"Contact Rating Resistive @ 240V: 6.87A
Country of Origin (subject to change): United States

Description

Process Thermostat, Overall Length 2-3/4 In., Switch Action Open on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 13.75A, Contact Rating Resistive @ 240V 6.87A, Control Range Fixed 250 Degrees F, Sensor Type Bonded Bi-Metal Strip, Agency Compliance cUR

Reviews