LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Line Voltage Mechanical Thermostat, Process Heating, 120 to 240VAC

TEMPCO| Zoro #: G0523984| Mfr #: TEB34000

$25.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Action: Open On Rise
Switch Type: SPST
Item: Process Thermostat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0523984 Mfr #: TEB34000
Switch Action: Open On RiseSwitch Type: SPST
Item: Process ThermostatControl Range: 400 Degrees to 570 Degrees F
Number of Switches: 1Agency Compliance: cUR
Sensor Type: Bonded Bi-Metal StripContact Rating Resistive @ 120V: 13.75A
Overall Length: 2-3/4"Contact Rating Resistive @ 240V: 6.87A
Country of Origin (subject to change): United States

Description

Process Thermostat, Overall Length 2-3/4 In., Switch Action Open on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 13.75A, Contact Rating Resistive @ 240V 6.87A, Control Range 400 Degrees to 570 Degrees F, Sensor Type Bonded Bi-Metal Strip, Agency Compliance cUR

Reviews