FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Electric Quartz Infrared Heater, 240 VAC

TEMPCO| Zoro #: G0541843| Mfr #: CRA80027

$468.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0541843 Mfr #: CRA80027
Indoor/Outdoor Usage: Indoor OnlyElectric Heater Item: Electric Radiant Quartz Infrared Heater
Electric Heater Phase: 1Heater Mounting Type: Horizontal Only
Height: 3-1/2"Width: 3-11/16"
Item: Electric Radiant Quartz Infrared HeaterHousing Material: ALuminum
Cord Type: Hard WiredIncludes: Heater Elements, Ceramic Terminal Blocks
BtuH Output: 13, 648Watts: 3750
Number of Lamps: 1Length: 63-3/8"
Amps @ 1 Phase: 17.05Country of Origin (subject to change): United States

Product Description

Electric Radiant Quartz Infrared Heater, Indoor Only, Heater Mounting Type Horizontal Only, 3750 Watts, BtuH Output 13,648, Heater Voltage 240VAC, 17.05 Amps @ 1 Phase, Number of Lamps 1, Height 3-1/2 In., Width 3-11/16 In., Length 63-3/8 In., Housing Material Aluminum, 1 Electric Heater Phase, Cord Type Hard Wired, Includes Heater Elements, Ceramic Terminal Blocks

Product Reviews