Electric Infrared Heater, 13648 BtuH, 240V

TEMPCO| Zoro #: G0331213| Mfr #: CRA80028

$758.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0331213 Mfr #: CRA80028
Includes: Heater Elements, Ceramic Terminal BlocksNumber of Lamps: 2
BtuH Output: 13, 648Cord Type: Hard Wired
Watts: 4000Indoor/Outdoor Usage: Indoor Only
Height: 3-1/2"Length: 67-3/8"
Housing Material: AluminumHeater Mounting Type: Horizontal Only
Item: Electric Radiant Quartz Infrared HeaterElectric Heater Item: Electric Radiant Quartz Infrared Heater
Electric Heater Phase: 1Amps @ 1 Phase: 18.18
Width: 3-11/16"Country of Origin (subject to change): United States

Product Description

Electric Radiant Quartz Infrared Heater, Indoor Only, Heater Mounting Type Horizontal Only, 4000 Watts, BtuH Output 13, 648, Heater Voltage 240VAC, 18.18 Amps @ 1 Phase, Number of Lamps 2, Height 3-1/2 In., Width 3-11/16 In., Length 67-3/8 In., Housing Material Aluminum, 1 Electric Heater Phase, Cord Type Hard Wired, Includes Heater Elements, Ceramic Terminal Blocks

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.