20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Electric Quartz Infrared Heater, 240 VAC

TEMPCO| Zoro #: G1287842| Mfr #: CRA80029

$712.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1287842 Mfr #: CRA80029
Item: Electric Radiant Quartz Infrared HeaterElectric Heater Item: Electric Radiant Quartz Infrared Heater
Electric Heater Phase: 1Height: 3-1/2"
Indoor/Outdoor Usage: Indoor OnlyIncludes: Heater Elements, Ceramic Terminal Blocks
Housing Material: ALuminumCord Type: Hard Wired
Heater Mounting Type: Horizontal OnlyWidth: 3-11/16"
BtuH Output: 13, 989Watts: 4100
Number of Lamps: 2Length: 71-1/4"
Amps @ 1 Phase: 18.64Country of Origin (subject to change): United States

Product Description

Electric Radiant Quartz Infrared Heater, Indoor Only, Heater Mounting Type Horizontal Only, 4100 Watts, BtuH Output 13,989, Heater Voltage 240VAC, 18.64 Amps @ 1 Phase, Number of Lamps 2, Height 3-1/2 In., Width 3-11/16 In., Length 71-1/4 In., Housing Material Aluminum, 1 Electric Heater Phase, Cord Type Hard Wired, Includes Heater Elements, Ceramic Terminal Blocks
Save 15%. Sign up for Z-mail.