Electric Infrared Heater, 240V, 4500 Watts

TEMPCO| Zoro #: G2254551| Mfr #: CRA80030

$742.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2254551 Mfr #: CRA80030
Includes: Heater Elements, Ceramic Terminal BlocksCord Type: Hard Wired
Indoor/Outdoor Usage: Indoor OnlyHeight: 3-1/2"
Housing Material: AluminumHeater Mounting Type: Horizontal Only
Item: Electric Radiant Quartz Infrared HeaterElectric Heater Item: Electric Radiant Quartz Infrared Heater
Electric Heater Phase: 1Width: 3-11/16"
Amps @ 1 Phase: 20.45BtuH Output: 15, 354
Watts: 4500Number of Lamps: 2
Length: 75-3/16"Country of Origin (subject to change): United States

Product Description

Electric Radiant Quartz Infrared Heater, Indoor Only, Heater Mounting Type Horizontal Only, 4500 Watts, BtuH Output 15,354, Heater Voltage 240VAC, 20.45 Amps @ 1 Phase, Number of Lamps 2, Height 3-1/2 In., Width 3-11/16 In., Length 75-3/16 In., Housing Material Aluminum, 1 Electric Heater Phase, Cord Type Hard Wired, Includes Heater Elements, Ceramic Terminal Blocks

Product Reviews

Save 15%. Sign up for Z-mail.