Electric Infrared Heater, BtuH 6824, 240V

TEMPCO| Zoro #: G2036176| Mfr #: CRA80024

$345.88 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2036176 Mfr #: CRA80024
Includes: Heater Elements, Ceramic Terminal BlocksItem: Electric Radiant Quartz Infrared Heater
Watts: 2000Amps @ 1 Phase: 9.09
Number of Lamps: 1Housing Material: ALuminum
Width: 3-11/16"Length: 35-13/16"
Heater Mounting Type: Horizontal OnlyElectric Heater Phase: 1
Electric Heater Item: Electric Radiant Quartz Infrared HeaterHeight: 3-1/2"
Indoor/Outdoor Usage: Indoor OnlyBtuH Output: 6824
Cord Type: Hard WiredCountry of Origin (subject to change): United States

Product Description

Electric Radiant Quartz Infrared Heater, Indoor Only, Heater Mounting Type Horizontal Only, 2000 Watts, BtuH Output 6824, Heater Voltage 240VAC, 9.09 Amps @ 1 Phase, Number of Lamps 1, Height 3-1/2 In., Width 3-11/16 In., Length 35-13/16 In., Housing Material Aluminum, 1 Electric Heater Phase, Cord Type Hard Wired, Includes Heater Elements, Ceramic Terminal Blocks

Product Reviews