Tempco
Panel Jack, K, Yellow, Standard Bezel Mount
Mfr # TCA-102-138
Zoro # G0463163
$10.09
6% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Standard
- Thermocouple Type K
- Material Glass Filled Nylon
- Color Yellow
- Characteristics Bezel Mount
Explore More Products
- TEMPCO Thermocouple Probe, Type K, Length 3 In TTW00180
- TEMPCO Thermocouple Jack, J, Black, Miniature TCAR-1014
- TEMPCO Thermocouple Probe, K, 24In, .062In Sheath MTA01344
- TEMPCO Thermocouple Plug, K, Yellow, Miniature TCAR-1012
- TEMPCO Thermocouple Jack, J, Black, QD, Glss Filled TCAR-1008
- TEMPCO Thermocouple Probe, Type J, Length 12 In TPW00033
- TEMPCO Flange Mount Adapter, Cast Iron FLGR-1004
- TEMPCO Type J Thermocouple TCP90029
- TEMPCO Thermocouple, 48 Length TCP20005
- TEMPCO Panel Jack, J, Black, Miniature 2 Pin TCA-102-143
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 3/16 FTG-156-106
- Tempco Temperature Sensors