KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Temp Controller, Analog, K, 90-264V

TEMPCO| Zoro #: G1736445| Mfr #: TEC57403

$127.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.37"
Control Mode: Proportional
DIN Size: 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736445 Mfr #: TEC57403
Width: 3.37"Control Mode: Proportional
DIN Size: 1/4Hysteresis: 1% of Span
Length: 3.37"Proportional Band: 2.2% of Span
Sensor Type: KTemp. Range: 50 Degrees to 850 Degrees F
Switch Function: SPDTItem: Temperature Controller
Depth: 2.56"Description/Special Features: Dial Setpoint, Single Red LED Digital Display
Digital/Analog: AnalogOutput: (1) 5A Relay
Setting Accuracy: Plus/Minus 2% of SpanInput Voltage: 90 to 264VAC
Standards: CEControl Period: 20 Sec
Power Consumption: 5VACountry of Origin (subject to change): United States

Description

Temperature Controller, Analog, K Sensor Type, Input Voltage 90 to 264 VAC, Length 3.37 In, Width 3.37 In, Depth 2.56 In, Control Mode Proportional, Control Period 20 Sec, Dial Setpoint, Single Red LED Digital Display, DIN Type 1/4, Hysteresis 1% of Span, Proportional Band 2.2% of Span, Setting Accuracy Plus/Minus 2% of Span, Output Relay 5A, Power Consumption 5VA, 50 to 850 F, Standards CE

Reviews