WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Thermocouple Probe, Type J, Length 6"

TEMPCO| Zoro #: G0442023| Mfr #: TPW00035

$33.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Pipe Clamp Thermocouple
Plug or Connector Type: Fork Terminal
Construction: 1/2 to 7/8" Dia Worm-drive Hose Clamp Attached to Thermocouple Wire
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0442023 Mfr #: TPW00035
Item: Pipe Clamp ThermocouplePlug or Connector Type: Fork Terminal
Construction: 1/2 to 7/8" Dia Worm-drive Hose Clamp Attached to Thermocouple WireInsulation: Fiberglass
Error Accuracy (Deg. C): +/-2.2 Below 293Error Accuracy (%): (over 293 C) +/-0.75
Temp. Limit (Deg. F): 900Thermocouple Element: 20 AWG
Thermocouple Type: Dimensin JLead Length: 12 ft.
Grounded / Ungrounded: GroundedCountry of Origin (subject to change): United States

Product Description

Pipe Clamp Thermocouple, Type J, Insulation Fiberglass, Lead Length 144 In, Lead Length 12 Ft, Error Accuracy +/-2.2 Below 293 Deg C, Error Accuracy (Over 293 C) +/-0.75 %, Temp Limit 900 Deg F, Thermocouple Element 20 AWG, Construction 1/2 to 7/8 In Dia Worm-drive Hose Clamp Attached to Thermocouple Wire

Product Reviews