Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Thermocouple Probe, K, 24In, .125In Sheath

TEMPCO| Zoro #: G1395265| Mfr #: MTA00804

$45.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: General Purpose Thermocouple
Material: Inconel 600
Probe Length: 12.0"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395265 Mfr #: MTA00804
Item: General Purpose ThermocoupleMaterial: Inconel 600
Probe Length: 12.0"Error Accuracy (%): +/- 0.75
Thermocouple Element: 20 AWGConstruction: Metal Insulated Cable
Grounded / Ungrounded: GroundedTemp. Limit (Deg. F): 2100
Insulation: Magnesium OxideMax. Pressure (PSI): 1000
Sheath Size (In.): 0.188Thermocouple Type: K
Country of Origin (subject to change): United States

Description

General Purpose Thermocouple, Type K, Temp Limit 2100 Deg F, Probe Length 12 In, Sheath Size 0.188 In, Material 600 Inconel, Max Pressure 1000 PSI, Magnesium Oxide Insulation, 20 AWG Type K Thermocouple Element, Error Accuracy +/- 0.75 %, Metal Insulated Cable Construction, Bendable 3/16 In Diameter Sheath With Plug And Jack Connectors, Optional Adjustable Compression Fitting For Mounting

Reviews