Pipe Clamp Thermocouple, J, 7/8 to 1 1/2In

TEMPCO| Zoro #: G0677397| Mfr #: MTA01183

$66.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Thermocouple Probe
Material: Inconel 600
Plug or Connector Type: Standard Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677397 Mfr #: MTA01183
Item: Thermocouple ProbeMaterial: Inconel 600
Plug or Connector Type: Standard PlugProbe Length: 24.0"
Grounded / Ungrounded: GroundedError Accuracy (%): (over 293 C) +/-0.75
Thermocouple Element: 21 AWGError Accuracy (Deg. C): +/-2.2 Below 293
Temp. Limit (Deg. F): 2100Insulation: Magnesium Oxide
Max. Pressure (PSI): 1000Sheath Size (In.): 0.188
Thermocouple Type: KCountry of Origin (subject to change): United States

Description

Thermocouple Probe, Type K, Probe Length 24 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation Magnesium Oxide, Error Accuracy +/-2.2 Below 293 Deg C, Error Accuracy (Over 293 C) +/-0.75 %, Temp Limit 2150 Deg F, Sheath Size 0.188 In, Thermocouple Element 21 AWG

Reviews